This product requires certification to purchase.

3/4 in. 12 Point Combination Wrench

Stanley-Proto

3/4 in. 12 Point Combination Wrench

  • Fast #
  • Part #PJ1224ASD
  • Item #6141727
  • Manufacturer Part #J1224ASD
4.5 out of 5 Customer Rating
Brand image
Stanley-Proto

3/4 in. 12 Point Combination Wrench

  • Fast #
  • Part #PJ1224ASD
  • Item #6141727
  • Manufacturer Part #J1224ASD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
3/4 in
Length
11 in
Maximum Capacity
3/4 in
Characteristics & Features
Color Finish Name
Satin
Number Of Points
12-point
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
WrenchType
Combination
Warranty & Product Information
UPC
662679073923