This product requires certification to purchase.

4-1/4 x 9/16 in. Square Cut Extractor

Stanley-Proto

4-1/4 x 9/16 in. Square Cut Extractor

  • Fast #
  • Part #PJ9526
  • Item #493897
  • Manufacturer Part #J9526
4.9 out of 5 Customer Rating
Brand image
Stanley-Proto

4-1/4 x 9/16 in. Square Cut Extractor

  • Fast #
  • Part #PJ9526
  • Item #493897
  • Manufacturer Part #J9526
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 9/16'' drill size
  • Drive into end of broken pipe or fitting
  • Use tap holder or wrench on extractor to turn out broken part
  • Size stamped on extractor refers to drill bit size to be used with that extractor
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
9/16 in
Length
4-1/4 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Type
PJ9526
UPC
662679531652