This product requires certification to purchase.

3/8 in. Socket Set

Stanley-Proto

Proto® 3/8 in. Socket Set

  • Fast #
  • Part #PJ5249HTC
  • Item #7914227
  • Manufacturer Part #J5249HTC
5 out of 5 Customer Rating
Brand image
Stanley-Proto

Proto® 3/8 in. Socket Set

  • Fast #
  • Part #PJ5249HTC
  • Item #7914227
  • Manufacturer Part #J5249HTC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1700
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 90 tooth count allows for 4 degree arc swing.
  • Double nickel chrome plated for enhanced corrosion protection.
  • Small, pear head design for access in tight, hard-to-reach work areas.
  • Full polish finish for superior comfort and easy clean up.
  • Contoured, ergonomically designed handle for comfort.
  • Low profile reversing lever design for quick, one hand operation.
  • Knurled bands allow for increased grip and slip resistance.
  • ASME B107.10M Specifications
  • Made in the U.S.A
  • Requires Certification
Dimensions & Measurements
Length
7-11/16 in
Weight
0.69 lb
Characteristics & Features
Collection
Proto®
Color Finish Name
Full Polish
Drive Size
3/8 in
Handle Type
Knurled
Material
Alloy Steel
Number of Tools Included
1
Tool Type
Ratchet
Electrical & Operational Information
Drive Type
Square
Warranty & Product Information
Application
Aerospace
ASME
ASME B107.110 2012
Origin
Domestic
UL Listed
No
UPC
662679112004