This product requires certification to purchase.

1/2 in. Impact Socket Set

Stanley-Proto

TorquePlus™ 1/2 in. Impact Socket Set

  • Fast #
  • Part #PJ7430H
  • Item #6117320
  • Manufacturer Part #J7430H
5 out of 5 Customer Rating
Brand image
Stanley-Proto

TorquePlus™ 1/2 in. Impact Socket Set

  • Fast #
  • Part #PJ7430H
  • Item #6117320
  • Manufacturer Part #J7430H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Proto® 12 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
  • Socket size stamped on tool for easy identification.
  • Side locking hole.
  • Requires Certification
Dimensions & Measurements
Depth
51/64 in
Length
1-3/4 in
Socket Size
15/16 in
Weight
0.44 lb
Characteristics & Features
Collection
TorquePlus™
Color Finish Name
Black Oxide
Drive Size
1/2 in
Material
Alloy Steel
Number Of Points
6-point
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Socket Set
Warranty & Product Information
ASME
ASME B107.2
UL Listed
No
UPC
662679341435