This product requires certification to purchase.

1 x 1-1/4 in. Socket 1-Tool

Stanley-Proto

TorquePlus™ 1 x 1-1/4 in. Socket 1-Tool

  • Fast #
  • Part #PJ10020
  • Item #1430296
  • Manufacturer Part #J10020
4.2 out of 5 Customer Rating
Brand image
Stanley-Proto

TorquePlus™ 1 x 1-1/4 in. Socket 1-Tool

  • Fast #
  • Part #PJ10020
  • Item #1430296
  • Manufacturer Part #J10020
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
2-5/8 in
Socket Size
1-1/4 in
Weight
1.5 lb
Width
2-1/8 in
Characteristics & Features
Collection
TorquePlus™
Color Finish Name
Black Oxide
Drive Size
1 in
Material
Alloy Steel
Number Of Points
6-point
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Socket
Warranty & Product Information
Application
Gas, Industrial, Mining, Oil, Stubborn or Damaged Fasteners
ASME
ASME B107.2
UL Listed
No
UPC
662679370343