This product requires certification to purchase.

3/4 DR 2 Standard IMPACT Socket

Stanley-Proto

TorquePlus™ 3/4 DR 2 Standard IMPACT Socket

  • Fast #
  • Part #PJ07532
  • Item #245177
  • Manufacturer Part #J07532
5 out of 5 Customer Rating
Brand image
Stanley-Proto

TorquePlus™ 3/4 DR 2 Standard IMPACT Socket

  • Fast #
  • Part #PJ07532
  • Item #245177
  • Manufacturer Part #J07532
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Number of Pieces
1 Piece
Characteristics & Features
Collection
TorquePlus™
Drive Size
3/4 in
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Socket
Warranty & Product Information
Type
PJ07532
UPC
662679361013