This product requires certification to purchase.

3-1/2 x 1-1/8 x 1/2 in. 6 pt Socket Import Drive Deep

Stanley-Proto

TorquePlus™ 3-1/2 x 1-1/8 x 1/2 in. 6 pt Socket Import Drive Deep

  • Fast #
  • Part #PJ7336H
  • Item #1364798
  • Manufacturer Part #J7336H
5 out of 5 Customer Rating
Brand image
Stanley-Proto

TorquePlus™ 3-1/2 x 1-1/8 x 1/2 in. 6 pt Socket Import Drive Deep

  • Fast #
  • Part #PJ7336H
  • Item #1364798
  • Manufacturer Part #J7336H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 900
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Proto® 12 point impact sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Socket size stamped on tool for easy identification
  • Side locking hole
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-13/32 in
Length
3-1/2 in
Number of Pieces
1 Piece
Socket Size
1-1/8 in
Weight
1.20 lb
Characteristics & Features
Collection
TorquePlus™
Color Finish Name
Black Oxide
Drive Size
1/2 in
Material
Alloy Steel
Number Of Points
6-point
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Socket
Warranty & Product Information
ANSI
ANSI B107.2
ASME
ASME B107.110-2012
UPC
662679340827