This product requires certification to purchase.

3/8 in. Universal Impact Socket Set

Stanley-Proto

TorquePlus™ 3/8 in. Universal Impact Socket Set

  • Fast #
  • Part #PJ77275P
  • Item #4321473
  • Manufacturer Part #J77275P
3.1 out of 5 Customer Rating
Brand image
Stanley-Proto

TorquePlus™ 3/8 in. Universal Impact Socket Set

  • Fast #
  • Part #PJ77275P
  • Item #4321473
  • Manufacturer Part #J77275P
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 5000
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Ball and spring design which allows for a 30° working angle.
  • Smooth 360° rotation.
  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
  • Requires Certification
Dimensions & Measurements
Depth
7/16 in
Length
2-1/64 in
Socket Size
1/2 in
Weight
0.32 lb
Characteristics & Features
Collection
TorquePlus™
Color Finish Name
Black Oxide
Drive Size
3/8 in
Material
Alloy Steel
Number Of Points
6-point
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Socket Set
Warranty & Product Information
ASME
ASME B107.2
Origin
Domestic
UL Listed
No
UPC
662679007010