This product requires certification to purchase.

16 in. Rubber Mechanical Joint Accessory Pack

Star Pipe Products

16 in. Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #SMJBGAS16
  • Item #1809954
  • Manufacturer Part #MJBGAS16
3.3 out of 5 Customer Rating
Brand image
Star Pipe Products

16 in. Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #SMJBGAS16
  • Item #1809954
  • Manufacturer Part #MJBGAS16
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Compact
  • Import
  • Requires Certification
Dimensions & Measurements
Diameter
17-2/5 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
16 in
Height
4/25 in
Length
1-11/50 in
Pressure - Maximum
350 psi
Width
18-31/100 in
Characteristics & Features
Material
Rubber
Material Type
SBR
Screw Head
T Head
Warranty & Product Information
ANSI
ANSI 61, ANSI A21.11, ANSI C111
ASTM
ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-573
AWWA
AWWA A-21.11, AWWA C-111
NSF
NSF 61
NSF Certified
Yes
Product Type
Bolt, Gasket, Nut
UL Listed
UL 157
Waterworks Application
Potable Water
UPC
829351802527