This product requires certification to purchase.

18 x 8 in. Cast Iron Valve Box Extension

Star Pipe Products

18 x 8 in. Cast Iron Valve Box Extension

  • Fast #
  • Part #SVBEX18S
  • Item #3110932
  • Manufacturer Part #VBEX18S
4.6 out of 5 Customer Rating
Brand image
Star Pipe Products

18 x 8 in. Cast Iron Valve Box Extension

  • Fast #
  • Part #SVBEX18S
  • Item #3110932
  • Manufacturer Part #VBEX18S
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Diameter - Inside 1
6-3/4 in
Height
18 in
Characteristics & Features
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-48 Class 30B, ASTM A-48 Class 35B
IAPMO Listed
No
Product Type
Valve Box Extension
UPC
829351127361