This product requires certification to purchase.

6 in. Flanged Painted Coupling

Star Pipe Products

6 in. Flanged Painted Coupling

  • Fast #
  • Part #SSF206G
  • Item #1757059
  • Manufacturer Part #SF206G
4.1 out of 5 Customer Rating
Brand image
Star Pipe Products

6 in. Flanged Painted Coupling

  • Fast #
  • Part #SSF206G
  • Item #1757059
  • Manufacturer Part #SF206G
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged x Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
2-19/100 in
Characteristics & Features
Coating
Painted
Fitting Type
Coupling, Straight
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI B16.1, ANSI B16.5
Application
Fire Protection
FM Approved
No
NSF Certified
No
UL Listed
Yes
UPC
829351801483