6 in. Push-On Ductile Iron C153 Short Body 45 Degree Bend
6 in. Push-On Ductile Iron C153 Short Body 45 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Asphaltic coating
Documents
Specifications
- ANSI:
- ANSI A21.4, ANSI A21.53
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600
- Ductile Iron Class:
- C153
- Elbow Degree:
- 45
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Origin:
- Global
- Pipe Lining:
- Cement
- UPC:
- 829351100319