This product requires certification to purchase.

Cast Iron Dust Valve Box

Star Pipe Products

Cast Iron Dust Valve Box

  • Fast #
  • Part #SVBBASE6
  • Item #3110937
  • Manufacturer Part #VBBASE#6
3.1 out of 5 Customer Rating
Brand image
Star Pipe Products

Cast Iron Dust Valve Box

  • Fast #
  • Part #SVBBASE6
  • Item #3110937
  • Manufacturer Part #VBBASE#6
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Material - Cast Iron Per ASTM A48 CLASS 30B and 35B
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
17-1/4 in
Diameter - Outside
17-1/4 in
Height
12-14/25 in
Length
12-14/25 in
Characteristics & Features
Material
Cast Iron
Material Type
Cast Iron
Warranty & Product Information
Application
Residential
Product Type
Valve Box Base
Waterworks Application
Water
UPC
829351118062