This product requires certification to purchase.

14 in. Mechanical Joint Ductile Iron Wedge Action Restraint

Star Pipe Products

PVC StarGrip® Series 4000 14 in. Mechanical Joint Ductile Iron Wedge Action Restraint

  • Fast #
  • Part #SPVCPK4014N
  • Item #4426329
  • Manufacturer Part #PVCPK4014N
3.7 out of 5 Customer Rating
Brand image
Star Pipe Products

PVC StarGrip® Series 4000 14 in. Mechanical Joint Ductile Iron Wedge Action Restraint

  • Fast #
  • Part #SPVCPK4014N
  • Item #4426329
  • Manufacturer Part #PVCPK4014N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Quick and easy installation
  • Fewer wedges and lower wedge-bolt torque results in quicker and easier installation
  • Design uses a spacer that is easily removed when restraint is used on IPS Plastic pipe
  • Wedge bolts do not need to be removed and reinstalled to remove spacer
  • Curved wedges reduce the amount of localized pipe deformation
  • The gland’s larger inside diameter allows restraint to be installed on pipe with more ovality
  • Improved design of the wedge bolts prevents over torquing which can damage PVC pipe
  • Wedges are mechanically attached to wedge bolts, which eliminates the possibility of falling out during shipping and handling
  • 3/4 in x 4-1/2 in T-Bolt
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
15-9/20 in
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
14 in
Pressure Class
305#
Characteristics & Features
Coating
Thermally Cured Fluoropolymer Epoxy, Alkyd Enamel
Collection
PVC StarGrip® Series 4000
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.11
Application
PVC Pipe
ASTM
ASTM A-536, ASTM F-1674
AWWA
AWWA C-111
FM Approved
Yes
Origin
Global
Product Type
Joint Restraint
UL Listed
Yes
UPC
829351464282