This product requires certification to purchase.

20 in. Mechanical Joint Ductile Iron Wedge Action Restraint

Star Pipe Products

PVC StarGrip® Series 4000 20 in. Mechanical Joint Ductile Iron Wedge Action Restraint

  • Fast #
  • Part #SPVCPK4020N
  • Item #4426625
  • Manufacturer Part #PVCPK4020N
5 out of 5 Customer Rating
Brand image
Star Pipe Products

PVC StarGrip® Series 4000 20 in. Mechanical Joint Ductile Iron Wedge Action Restraint

  • Fast #
  • Part #SPVCPK4020N
  • Item #4426625
  • Manufacturer Part #PVCPK4020N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
21-3/4 in
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
20 in
Characteristics & Features
Coating
Alkyd Enamel
Collection
PVC StarGrip® Series 4000
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.11, ANSI C111
Application
Plastic Pipe
ASTM
ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
AWWA
AWWA A-21.11, AWWA C-111, AWWA C-900, AWWA C-909
FM Approved
Yes
NSF Certified
No
Origin
Domestic
Product Type
Joint Restraint
UL Listed
Yes
UPC
829351465043