This product requires certification to purchase.

4 in. Wedge Action Restraint for Mechanical Joint, AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe and IPS PVC

Star Pipe Products

PVC Stargrip® Series 4000G2 4 in. Wedge Action Restraint for Mechanical Joint, AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe and IPS PVC

  • Fast #
  • Part #SPVCS4004G2
  • Item #7625899
  • Manufacturer Part #PVCS4004G2
4.3 out of 5 Customer Rating
Brand image
Star Pipe Products

PVC Stargrip® Series 4000G2 4 in. Wedge Action Restraint for Mechanical Joint, AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe and IPS PVC

  • Fast #
  • Part #SPVCS4004G2
  • Item #7625899
  • Manufacturer Part #PVCS4004G2
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Can be used on 4" through 12" AWWA C900 and AWWA C909 PVCO pipe, HDPE pipe or 3"-12" IPS PVC pipe*. (*A transition gasket is required on IPS plastic pipe)
  • Tested to and meets the requirements of ASTM F1674
  • Eliminates the need for tie rods and thrust blocks
  • Listed with Underwriters Laboratories in sizes 4" to 12"
  • Fewer wedges and lower torque results in a quicker and easier installation
  • Curved wedges reduce the amount of localized pipe deformation
  • Gen 2 offers five° of deflection on all sizes of AWWA C900 pipe
  • The gland’s larger inside diameter allows Gen 2 to be installed on pipe with more ovality
  • Improved design of the wedge bolts prevents over torquing which can damage PVC pipe
  • Wedges are mechanically attached to wedge bolts, which eliminates the possibility of falling out during shipping and handling
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
4-93/100 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
4 in
Weight
7 lb
Characteristics & Features
Coating
Starbond TGIC Polyester Powder Coated
Collection
PVC Stargrip® Series 4000G2
Material
Ductile Iron, Plastic
Material Type
PVC
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.53, ANSI C110, ANSI C111, ANSI C153
Application
Waterworks, PVCO Pipe, HDPE Pipe, IPS Pipe, Plastic Pressure Pipe
ASTM
ASTM A-536 grade 65-45-12, ASTM D-2241, ASTM F-1674
AWWA
AWWA A-21.10, AWWA A-21.11, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-900, AWWA C-909
FM Approved
Yes
Product Type
Wedge Action Restraint
UL Listed
No