This product requires certification to purchase.

4 in. Fusion Bonded Epoxy Ductile Iron Flange Adapter

Star Pipe Products

Starflange™ 4 in. Fusion Bonded Epoxy Ductile Iron Flange Adapter

  • Fast #
  • Part #SRAC04G
  • Item #4208016
  • Manufacturer Part #RAC04G
3.8 out of 5 Customer Rating
Brand image
Star Pipe Products

Starflange™ 4 in. Fusion Bonded Epoxy Ductile Iron Flange Adapter

  • Fast #
  • Part #SRAC04G
  • Item #4208016
  • Manufacturer Part #RAC04G
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Starflange™
Fitting Type
Flange Adapter, Straight
Material
Ductile Iron
Warranty & Product Information
Application
Ductile Iron Pipe
UPC
829351222929