This product requires certification to purchase.

16 in. Mechanical Joint Restraint for Ductile Iron Pipe

Star Pipe Products

Stargrip® 3000 Series 16 in. Mechanical Joint Restraint for Ductile Iron Pipe

  • Fast #
  • Part #SSGDPPK16S
  • Item #4425665
  • Manufacturer Part #SGDPPK16S
5 out of 5 Customer Rating
Brand image
Star Pipe Products

Stargrip® 3000 Series 16 in. Mechanical Joint Restraint for Ductile Iron Pipe

  • Fast #
  • Part #SSGDPPK16S
  • Item #4425665
  • Manufacturer Part #SGDPPK16S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
16 in
Weight
56 lb
Characteristics & Features
Coating
Alkyd Enamel
Collection
Stargrip® 3000 Series
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.11, ANSI C111
Application
Ductile Iron Pipe
ASTM
ASTM A-536 Grade 65-45-12
AWWA
AWWA A-21.11, AWWA C-111
FM Approved
Yes
NSF Certified
No
Product Type
Joint Restraint
Type
SSGDPPK16S
UL Listed
Yes
UPC
829351283692