This product requires certification to purchase.

8 in. PVC Restraint Less Accessories

This product has been replaced by

Star Pipe Products Mechanical Joint Wedge Action Restraint AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe, HDPE Pipe, IPS PVC and Plastic Pressure Pipe Ductile Iron and Plastic Restraint
Star Pipe Products 8 in. Wedge Action Restraint for Plastic Pressure Pipe
Manufacturer Part #PVC4008N
Star Pipe Products

Stargrip® 8 in. PVC Restraint Less Accessories

  • Fast #
  • Part #SPVC4008
  • Item #1809944
  • Manufacturer Part #PVC4008
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Star Pipe Products Mechanical Joint Wedge Action Restraint AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe, HDPE Pipe, IPS PVC and Plastic Pressure Pipe Ductile Iron and Plastic Restraint
Star Pipe Products 8 in. Wedge Action Restraint for Plastic Pressure Pipe
Manufacturer Part #PVC4008N
Star Pipe Products

Stargrip® 8 in. PVC Restraint Less Accessories

  • Fast #
  • Part #SPVC4008
  • Item #1809944
  • Manufacturer Part #PVC4008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 90
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Quick and easy installation
  • Fewer wedges and lower wedge-bolt torque results in quicker and easier installation
  • Design uses a spacer that is easily removed when restraint is used on IPS plastic pipe
  • Wedge bolts do not need to be removed and reinstalled to remove spacer
  • Curved wedges reduce the amount of localized pipe deformation
  • The gland’s larger inside diameter allows restraint to be installed on pipe with more ovality
  • Improved design of the wedge bolts prevents over torquing which can damage PVC pipe
  • Wedges are mechanically attached to wedge bolts, which eliminates the possibility of falling out during shipping and handling
  • 3/4 in x 4 in T-Bolt
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
8 in
Pressure Class
305 psi
Characteristics & Features
Coating
Thermally Cured Fluoropolymer Epoxy, Alkyd Enamel
Collection
Stargrip®
Material
Ductile Iron
Material Type
PVC
Warranty & Product Information
ANSI
ANSI A21.11
Application
PVC Pipe
ASTM
ASTM A-536, ASTM F-1674
AWWA
AWWA C-111
FM Approved
Yes
Origin
Global
Product Type
Joint Restraint
Type
4-Wedge
UL Listed
Yes
UPC
829351802329