This product requires certification to purchase.

10 in. Joint Restraint for Plastic Pipe

Star Pipe Products

StarGrip® Series 4000 10 in. Joint Restraint for Plastic Pipe

  • Fast #
  • Part #SPVCS4010G2
  • Item #7625902
  • Manufacturer Part #PVCS4010G2
4.8 out of 5 Customer Rating
Brand image
Star Pipe Products

StarGrip® Series 4000 10 in. Joint Restraint for Plastic Pipe

  • Fast #
  • Part #SPVCS4010G2
  • Item #7625902
  • Manufacturer Part #PVCS4010G2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sizes 3" - 12" consists of G2 design
  • Can be used on 4"- 48" AWWA C900 PVC, 4"- 18" AWWA C909 PVCO and AWWA C906 HDPE pipes along with 3"- 12" IPS OD* ASTM D2241 PVC pipe
  • Sizes 4"- 12" are listed with underwriters laboratories, approved by factory mutual research, and tested to and meets the requirements of ASTM F1674
  • Safety factor is twice (2:1) the standardized pressure rating listed
  • Standard gland color is coral red and is made from high strength ductile iron per ASTM A536 grade 65-45-12 and is compatible with all mechanical joints that conform to ANSI/AWWA C111/A21.11
  • Eliminates the need for tie rods and thrust blocks
  • Fewer wedges and lower wedge-bolt torque results in quicker and easier installation
  • Sizes 4"- 12" uses a spacer that is easily removed when restraint is used on IPS Plastic pipe
  • Curved wedges reduce the amount of localized pipe deformation
  • The gland’s larger inside diameter allows restraint to be installed on pipe with more ovality
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
11-23/100 in
Fits Pipe Size
10 in
Weight
21 lb
Characteristics & Features
Coating
Starbond TGIC Polyester Powder Coated
Collection
StarGrip® Series 4000
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.11, ANSI C111
Application
PVC Pipe, HDPE Pipe, Mechanical Joint, Plastic Pipe
ASTM
ASTM A-536 Grade 65-45-12, ASTM F-1674
AWWA
AWWA A-21.11, AWWA C-111
FM Approved
Yes
NSF Certified
No
Origin
Global
Product Type
Wedge Action Restraint
UL Listed
Yes