This product requires certification to purchase.

175 gal. Vertical Storage Tank

State

175 gal. Vertical Storage Tank

  • Fast #
  • Part #SPVG02000OVSA125
  • Item #2047713
  • Manufacturer Part #100123646
3.1 out of 5 Customer Rating
Brand image
State

175 gal. Vertical Storage Tank

  • Fast #
  • Part #SPVG02000OVSA125
  • Item #2047713
  • Manufacturer Part #100123646
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • These commercial storage tanks are ideal for increasing storage capacity when used along with water heaters and domestic hot water heating boilers
  • Meet R12.5 minimum thermal insulation requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
  • Thick foam insulation reduces standby heat loss and saves energy
  • Glasslined tank (Alkaline borosilicate composition) is permanently fused to steel by firing at a temperature of 1600 degrees F, and will provide years of corrosion protection and dependable use at water storage temperatures up to 180 degrees F
  • Heavy gauge steel jacket with baked enamel finish
  • All tanks furnished with threaded openings for thermometer, relief valve, 2" recirculation lines, tankstat, and drain valve
  • Anode rod to provide additional corrosion protection and extra years of service
  • Sized to fit space restrictive installations, all 80 and 120 gallon models fit through 30" doorways and Model PVG 0200 OVSA125 fits through a 33" doorway
  • Requires Certification
Dimensions & Measurements
Capacity
175 gal
Connection Size
2-1/4
Height
86-1/2 in
Characteristics & Features
Connection Type
Threaded
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Storage Tank
UPC
091196232955