This product requires certification to purchase.

199 MBH Natural Gas Tankless Water Heater with X3® Scale Prevention Technology

State

199 MBH Natural Gas Tankless Water Heater with X3® Scale Prevention Technology

  • Fast #
  • Part #SSTM199X3N
  • Item #11828326
  • Manufacturer Part #100384259
4.6 out of 5 Customer Rating
Brand image
State

199 MBH Natural Gas Tankless Water Heater with X3® Scale Prevention Technology

  • Fast #
  • Part #SSTM199X3N
  • Item #11828326
  • Manufacturer Part #100384259
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • ENERGY STAR® certified with a UEF of 0.95
  • Flexibility in Installation-PVC venting flexibility (2” up to 50’ & 3" up to 150’); Install indoor or outdoor (outdoor kit sold separately)
  • Save up to $116/year on operating costs-Compared to a standard 50-gallon atmospheric vent natural gas tank water heater
  • Requires Certification
Dimensions & Measurements
Flow Rate
10.5 gpm
Characteristics & Features
Indoor Outdoor
Indoor, Outdoor
Electrical & Operational Information
Condensing
Yes
Fuel Type
Natural Gas
MBH
199
Power Source
Gas
Volts
120V
Warranty & Product Information
Application
Residential
CEC Compliant
Not for Sale in CA
Type
SSTM199X3N
UPC
091196598075