This product requires certification to purchase.

29 in. Aluminum Anode Rod

State

29 in. Aluminum Anode Rod

  • Fast #
  • Part #S100108260
  • Item #112728
  • Manufacturer Part #100108260
4 out of 5 Customer Rating
Brand image
State

29 in. Aluminum Anode Rod

  • Fast #
  • Part #S100108260
  • Item #112728
  • Manufacturer Part #100108260
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Standard anode rod
  • Helps reduce smelly water conditions caused by bacteria when installed in a water heater tank
  • Water Heater Type: Gas or Electric
  • Extends water heater tank life
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Height
2 in
Length
29 in
Supply Pipe Connection Size
3/4 in
Characteristics & Features
Brand Model Compatibility
BTL 120, BTL 154, BTL 180, BTL 198, BTL 199, BTL 250, BTL 275, BTL 310, BTL 366, BTL 400
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Anode Rod
UPC
020363103767