This product requires certification to purchase.

3/8 x 5/8 in. Temperature & Pressure Relief Valve Kit

State

3/8 x 5/8 in. Temperature & Pressure Relief Valve Kit

  • Fast #
  • Part #S100108279
  • Item #3824476
  • Manufacturer Part #100108279
4.1 out of 5 Customer Rating
Brand image
State

3/8 x 5/8 in. Temperature & Pressure Relief Valve Kit

  • Fast #
  • Part #S100108279
  • Item #3824476
  • Manufacturer Part #100108279
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Valve Size
5/8 in
Characteristics & Features
Brand Model Compatibility
9000071 Relief Valve
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Valve Type
Relief Valve
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Recommended Valve Application
Gas
UPC
020363105976