This product requires certification to purchase.

350 gal. Water Tank

State

350 gal. Water Tank

  • Fast #
  • Part #SUVG03500OVTA125
  • Item #2047678
  • Manufacturer Part #100123710
4.1 out of 5 Customer Rating
Brand image
State

350 gal. Water Tank

  • Fast #
  • Part #SUVG03500OVTA125
  • Item #2047678
  • Manufacturer Part #100123710
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This State uninsulated, bare, commercial water storage tank is designed for use with gas/electric water heaters to provide additional storage capacity for systems with large water draws
  • Designed and recommended for systems with operating temperatures up to 180 degrees F
  • All internal surfaces exposed to water are glass lined with Permaglas glass lining per ASME HLW procedures, using an NSF-approved glass lining compound
  • Heavy duty anode rods provide advanced against corrosion
  • 5 year limited tank warranty
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
350 gal
Diameter
36 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Warranty & Product Information
UPC
091196232474