This product requires certification to purchase.

4.5kW 240V Heating Element

State

4.5kW 240V Heating Element

  • Fast #
  • Part #S100108284
  • Item #7166001
  • Manufacturer Part #100108284
3.8 out of 5 Customer Rating
Brand image
State

4.5kW 240V Heating Element

  • Fast #
  • Part #S100108284
  • Item #7166001
  • Manufacturer Part #100108284
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Length:
11
Material:
Copper
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363104603
Volts:
240V
Watts:
4500