This product requires certification to purchase.

48 in. Magnesium Flexible Anode Rod

State

48 in. Magnesium Flexible Anode Rod

  • Fast #
  • Part #S100110784
  • Item #1623436
  • Manufacturer Part #100110784
4.2 out of 5 Customer Rating
Brand image
State

48 in. Magnesium Flexible Anode Rod

  • Fast #
  • Part #S100110784
  • Item #1623436
  • Manufacturer Part #100110784
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
48 in
Material:
Magnesium
Product Type:
Anode Rod
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Supply Pipe Connection Size:
3/4 in
UPC:
020363153199