This product requires certification to purchase.

50 gal. Tall 40 MBH Residential Natural Gas Water Heater

State

50 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS650BCUTKA90
  • Item #5096349
  • Manufacturer Part #100351302
3.3 out of 5 Customer Rating
Brand image
State

50 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS650BCUTKA90
  • Item #5096349
  • Manufacturer Part #100351302
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Diameter
22 in
Water Connections
Top
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
40000
First Hour Rating
84
Fuel Type
Natural Gas
MBH
40
Power Source
Gas
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Uniform Energy Factor (UEF)
0.64
UPC
091196587611