This product requires certification to purchase.

52 in. 6 lb. Burner Assembly

State

52 in. 6 lb. Burner Assembly

  • Fast #
  • Part #S100110728
  • Item #3420581
  • Manufacturer Part #100110728
5 out of 5 Customer Rating
Brand image
State

52 in. 6 lb. Burner Assembly

  • Fast #
  • Part #S100110728
  • Item #3420581
  • Manufacturer Part #100110728
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Burner Assembly
  • Requires Certification
Dimensions & Measurements
Height
52 in
Length
3-1/2 in
Width
4 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Commercial
Product Type
Burner Assembly
UPC
020363150594