This product requires certification to purchase.

2-1/4 in inlet 24V Gas Valve

State

Intelli-Vent 2-1/4 in inlet 24V Gas Valve

  • Fast #
  • Part #S100110776
  • Item #3791785
  • Manufacturer Part #100110776
4.7 out of 5 Customer Rating
Brand image
State

Intelli-Vent 2-1/4 in inlet 24V Gas Valve

  • Fast #
  • Part #S100110776
  • Item #3791785
  • Manufacturer Part #100110776
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Connection Size
2-1/4
Height
8 in
Length
7 in
Shank Size
2-1/4 in
Width
15 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Electrical & Operational Information
Fuel Type
Natural Gas
Power Source
Gas
Volts
24V
Warranty & Product Information
UPC
020363132484