This product requires certification to purchase.

Natural Gas Water Heater Control

State

Natural Gas Water Heater Control

  • Fast #
  • Part #S100346570
  • Item #9766849
  • Manufacturer Part #100346570
4.6 out of 5 Customer Rating
Brand image
State

Natural Gas Water Heater Control

  • Fast #
  • Part #S100346570
  • Item #9766849
  • Manufacturer Part #100346570
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
8 in
Length
7 in
Width
12 in
Electrical & Operational Information
Fuel Type
Natural Gas
Power Source
Gas
Warranty & Product Information
Application
Residential
UPC
020363215873