This product requires certification to purchase.

50 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater

State

Premier® 50 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #SHPX50DHPTCTA45
  • Item #9515550
  • Manufacturer Part #100338958
3.7 out of 5 Customer Rating
Brand image
State

Premier® 50 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #SHPX50DHPTCTA45
  • Item #9515550
  • Manufacturer Part #100338958
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
Premier®
Water Heater Type
Tall
Electrical & Operational Information
Power Source
Electric
Volts
208/240V
Warranty & Product Information
Energy Star Compliant
No
UPC
091196582012