This product requires certification to purchase.

40 gal. Tall 50 MBH Residential Natural Gas Water Heater

State

Premiere 40 gal. Tall 50 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGP840YRPCSL
  • Item #11498453
  • Manufacturer Part #100368896
5 out of 5 Customer Rating
Brand image
State

Premiere 40 gal. Tall 50 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGP840YRPCSL
  • Item #11498453
  • Manufacturer Part #100368896
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • ENERGY STAR® Qualified
  • Commercial-grade hot water delivery is now more attainable than ever. The Premier® HV provides flexible, powerful and highly efficient performance to the everyday home. The fully condensing Premier® design is so advanced, it can deliver "continuous hot water for shower after shower" at a constant flow of over 2.5 gallons per minute.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
40 gal.
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Collection
Premiere
Vent Type
Atmospheric Vent
Electrical & Operational Information
Fuel Type
Natural Gas
Power Source
Gas
Warranty & Product Information
ANSI
ANSI Z21.10.1
Application
Residential
Energy Star Compliant
Yes
Type
SGP840YRPCSL
Uniform Energy Factor (UEF)
0.9
UPC
091196593728