This product requires certification to purchase.

38 gal. Lowboy 4.5W Residential Electric Water Heater

State

Proline® 38 gal. Lowboy 4.5W Residential Electric Water Heater

  • Fast #
  • Part #SEN640DOLSP45KA90
  • Item #11614416
  • Manufacturer Part #100383176
3.9 out of 5 Customer Rating
Brand image
State

Proline® 38 gal. Lowboy 4.5W Residential Electric Water Heater

  • Fast #
  • Part #SEN640DOLSP45KA90
  • Item #11614416
  • Manufacturer Part #100383176
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Steady Hot Water-Delivers 53 gallons of hot water in the first hour
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
35 gal
Water Connections
Top
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Collection
Proline®
Number of Elements
2
Water Heater Type
Lowboy
Electrical & Operational Information
First Hour Rating
53
Power Source
Electric
Volts
240V
Watts
4500 W
Warranty & Product Information
Application
Residential
Type
SEN640DOLSP45KA90
Uniform Energy Factor (UEF)
0.89
UPC
091196597573