This product requires certification to purchase.

40 gal. Short 40 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

State

ProLine® 40 gal. Short 40 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS640BCS250N
  • Item #5086266
  • Manufacturer Part #100051238
4 out of 5 Customer Rating
Brand image
State

ProLine® 40 gal. Short 40 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS640BCS250N
  • Item #5086266
  • Manufacturer Part #100051238
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Diameter
22 in
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
30 - 40 gal
Weight
135 lb
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Vent Type
Atmospheric Vent
Water Heater Type
Short
Electrical & Operational Information
BTU
40000
Emission
Low NOx
First Hour Rating
67
Fuel Type
Natural Gas
Maximum Temperature
155
MBH
40
Power Source
Gas
Temperature Range
Up to 155 Deg F
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
SGS640BCS250N
Uniform Energy Factor (UEF)
0.59
UPC
091196054076