This product requires certification to purchase.

40 gal. Tall 36 MBH Residential Propane Water Heater

State

ProLine® 40 gal. Tall 36 MBH Residential Propane Water Heater

  • Fast #
  • Part #SGS640BCTLP
  • Item #5086301
  • Manufacturer Part #100361470
5 out of 5 Customer Rating
Brand image
State

ProLine® 40 gal. Tall 36 MBH Residential Propane Water Heater

  • Fast #
  • Part #SGS640BCTLP
  • Item #5086301
  • Manufacturer Part #100361470
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • This ProLine® atmospheric vent residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard™ anode rod have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and proline master products have increased anode protection with either longer, or multiple anodes depending on model
  • Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • CSA certified and ASME rated T&P relief valve
  • 6-year limited tank and parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Diameter
20 in
Height
61-3/4 in
Pressure - Maximum
300 psi
Recovery 90°F Rise GPH
42
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
30 - 40 gal
Weight
138 lb
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
36000
Emission
Low NOx
First Hour Rating
80
Fuel Type
Propane
Maximum Temperature
155
MBH
36
Power Source
Gas
Temperature Range
Up to 155 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.66
UPC
091196590765