This product requires certification to purchase.

40 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

This product has been replaced by

No image available
40gal Tall EL 4.5kW 2x 4.5/4.5-CU/INC 240V-1ph 60Hz AL-1 ST&P 150PSI
Manufacturer Part #100407038
State

ProLine® 40 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SEE640DURT45
  • Item #9974817
  • Manufacturer Part #100362938
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
40gal Tall EL 4.5kW 2x 4.5/4.5-CU/INC 240V-1ph 60Hz AL-1 ST&P 150PSI
Manufacturer Part #100407038
State

ProLine® 40 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SEE640DURT45
  • Item #9974817
  • Manufacturer Part #100362938
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Equipped with demand response (CTA-2045 EcoPort™CM) communication port that allows for participation in utility demand response programs (module needed from local utility). Meets state of Washington and Oregon requirements
  • Electronic controls - standard and vacation operating modes, six-segment display, diagnostic feedback, element "dry-fire" protection
  • Dual 5500 watt elements provide fast recovery and reliable operations. It also features a longer lasting stainless steel lower element
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher uniform energy factor that maximizes savings on operating costs
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Diameter
20 in
Height
60-1/4 in
Pressure - Maximum
300 psi
Water Connections
Top
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Number of Elements
2
Water Heater Type
Tall
Electrical & Operational Information
First Hour Rating
55
Phase
Single Phase
Power Source
Electric
Volts
240V
Watts
4.5 kW
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
UL 174
Uniform Energy Factor (UEF)
0.93
UPC
091196591731