This product requires certification to purchase.

48 gal. Lowboy 4.5kW Residential Electric Water Heater

State

Proline® 48 gal. Lowboy 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #SEN650DOLSP2KA90
  • Item #11614419
  • Manufacturer Part #100383180
3.2 out of 5 Customer Rating
Brand image
State

Proline® 48 gal. Lowboy 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #SEN650DOLSP2KA90
  • Item #11614419
  • Manufacturer Part #100383180
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Durable Heating Elements-Dual 4,500-watt commercial-grade heating elements deliver reliable and efficient hot water
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
48 gal
Water Connections
Top
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
Proline®
Number of Elements
2
Water Heater Type
Lowboy
Electrical & Operational Information
First Hour Rating
51
Power Source
Electric
Volts
240V
Watts
4500 W
Warranty & Product Information
Application
Residential
Type
SEN650DOLSP2KA90
Uniform Energy Factor (UEF)
0.92
UPC
091196597610