50 gal. Tall 4.5kW 2-Element Electric Water Heater
ProLine® 50 gal. Tall 4.5kW 2-Element Electric Water Heater
Package Quantity Info:
Each: 1Product Details
Product Description
- Dual 4500 watt elements for faster recovery and reliable operation
- Self cleaning dip tube helps reduce lime and sediment buildup, maximizes hot water output
- Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
- Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods
- Blue Diamond® glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
- 10 year limited tank and parts warranty