This product requires certification to purchase.

50 gal. Tall 40 MBH Residential Natural Gas Water Heater

State

ProLine® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS650BCTN
  • Item #5086303
  • Manufacturer Part #100191213
4.2 out of 5 Customer Rating
Brand image
State

ProLine® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS650BCTN
  • Item #5086303
  • Manufacturer Part #100191213
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • This ProLine® atmospheric vent residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard™ anode rod have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and proline master products have increased anode protection with either longer, or multiple anodes depending on model
  • Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced-flow brass drain valve - our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC, CEC and HUD national codes
  • High energy factors - eco-friendly non-cfc foam insulation, external heat traps and specially designed combustion chamber combine to produce a high energy factor for maximum savings on operating costs
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Diameter
22 in
Height
60-3/4 in
Pressure - Maximum
300 psi
Recovery 90°F Rise GPH
43
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
165 lb
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
40000
Emission
Low NOx
First Hour Rating
84
Fuel Type
Natural Gas
Maximum Temperature
155
MBH
40
Power Source
Gas
Temperature Range
Up to 155 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.62
UPC
091196053819