This product requires certification to purchase.

50 gal. Tall 47 MBH Residential Natural Gas Water Heater

State

ProLine® 50 gal. Tall 47 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS650YRDSLDM
  • Item #4160520
  • Manufacturer Part #100210274
3.5 out of 5 Customer Rating
Brand image
State

ProLine® 50 gal. Tall 47 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS650YRDSLDM
  • Item #4160520
  • Manufacturer Part #100210274
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This ProLine® direct vent residential gas water heater has a one-pipe, dual channel closed system that draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation and is FVIR compliant
  • Internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green choice® patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Environmentally friendly non-CFC foam insulation
  • Green Choice® eco-friendly gas burner
  • Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Diameter
22 in
Height
74 in
Pressure - Maximum
150 psi
Recovery 90°F Rise GPH
51
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
215 lb
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Vent Type
Direct Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
47000
Emission
Low NOx
First Hour Rating
83
Fuel Type
Natural Gas
MBH
47
Power Source
Gas
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.65
UPC
091196055868