50 gal. Tall 50 MBH Residential Natural Gas Water Heater
ProLine® 50 gal. Tall 50 MBH Residential Natural Gas Water Heater
Frequently Purchased Together
Product Details
- Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
- Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- This ProLine® atmospheric vent residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Heat trap nipples factory installed for faster installation
- Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
- Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
- Coregard™ anode rod have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and proline master products have increased anode protection with either longer, or multiple anodes depending on model
- 6-year limited tank and parts warranty
- CSA certified and ASME rated T&P relief valve
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 50000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA 4.1
- Capacity:
- 50 gal
- Collection:
- ProLine®
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 89
- Flow Rate:
- 54 gph
- Fuel Type:
- Natural Gas
- Height:
- 60-3/4 in
- IAPMO Listed -:
- No
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 50
- Maximum Temperature:
- 155
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.61
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Weight:
- 165 lb