This product requires certification to purchase.

51 gal. Lowboy 5.5kW 2-Element Electric Water Heater

State

ProLine® 51 gal. Lowboy 5.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #SEN650DOLS55
  • Item #7546327
  • Manufacturer Part #100314479
4.1 out of 5 Customer Rating
Brand image
State

ProLine® 51 gal. Lowboy 5.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #SEN650DOLS55
  • Item #7546327
  • Manufacturer Part #100314479
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Dual 4500 watt elements for faster recovery and reliable operation with Incoly stainless steel lower element lasts longer than a standard copper element
  • Self-cleaning dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboy models)
  • Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC and ICC national codes and listed with CEC and complies with the federal energy conservation standards effective April 16, 2015, in accordance with the energy policy and conservation act (EPCA), as amended
  • All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Diameter
26-1/2 in
End Connections
Male
Height
36 in
Pressure - Maximum
300 psi
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
170 lb
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Number of Elements
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Water Heater Type
Lowboy
Electrical & Operational Information
First Hour Rating
51
Phase
Single Phase
Power Source
Electric
Volts
240V
Watts
5.5 kW
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
UL 174
Uniform Energy Factor (UEF)
0.92
UPC
091196552046