This product requires certification to purchase.

74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater

State

ProLine® 74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS675XRRSKA90
  • Item #4161301
  • Manufacturer Part #100280140
4.3 out of 5 Customer Rating
Brand image
State

ProLine® 74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS675XRRSKA90
  • Item #4161301
  • Manufacturer Part #100280140
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This ProLine high capacity atmospheric vent residential gas water heater features highest recoveries with capacity/input combinations up to 98 gallons/75,100 BTU's produce recoveries up to 81 gallons per hour
  • Fully automatic controls provide an accurate, dependable control system that require no electric connections with fixed automatic gas shutoff device for added safety (not recommended for 180 degree F sanitizing
  • Green choice® patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Nipples are factory installed for faster installation
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • 6-year limited tank and parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
74 gal
Depth
33 in
Diameter
26-1/2 in
Height
61 in
Pressure - Maximum
300 psi
Recovery 90°F Rise GPH
81
Water Connections
Top
Water Connection Size
1 in
Water Heater Capacity Range
51 - 100 gal
Weight
270 lb
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
75100
Emission
Low NOx
First Hour Rating
125
Fuel Type
Natural Gas
MBH
75.1
Power Source
Gas
Warranty & Product Information
ANSI
ANSI Z21.10.1, ANSI Z21.10.3
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1, CSA 4.3
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.6
UPC
091196005764