This product requires certification to purchase.

50 gal. Tall 50 MBH Residential Natural Gas Water Heater

State

ProLine® XE 50 gal. Tall 50 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS650YRVITM
  • Item #3156655
  • Manufacturer Part #100114776
4.8 out of 5 Customer Rating
Brand image
State

ProLine® XE 50 gal. Tall 50 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS650YRVITM
  • Item #3156655
  • Manufacturer Part #100114776
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • This ProLine® XE residential gas water heater features a versatile power vent design that includes a 3-position rotatable blower outlet which adds flexibility
  • All models (except GS6 75 YRVHTL) meet the ENERGY STAR EF requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Design certified by CSA International
  • Certified at 150 psi working pressure
  • 6-year limited tank and parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Depth
29-1/8 in
Diameter
22 in
Height
68-1/8 in
Pressure - Maximum
150 psi
Recovery 90°F Rise GPH
55.9
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
192 lb
Characteristics & Features
Collection
ProLine® XE
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Vent Type
Power Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
50000
Emission
Low NOx
First Hour Rating
96
Fuel Type
Natural Gas
MBH
50
Power Source
Gas
Warranty & Product Information
ANSI
ANSI Z21.10.1, ANSI Z21.10.3
Application
Residential
CSA Certified
CSA 4.1, CSA 4.3
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.7
UPC
091196043797