This product requires certification to purchase.

75 gal. Tall 76 MBH Residential Natural Gas Water Heater

State

ProLine® XE 75 gal. Tall 76 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS675YRPDTLDM
  • Item #4160838
  • Manufacturer Part #100304715
3.7 out of 5 Customer Rating
Brand image
State

ProLine® XE 75 gal. Tall 76 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS675YRPDTLDM
  • Item #4160838
  • Manufacturer Part #100304715
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Energy saving hot surface ignition system
  • Brass drain valve
  • PEXAN™ polymer dip tube
  • CSA international certified energy cutoff (ECO)
  • External Silencer™ heat trap nipples
  • Green Choice® eco-friendly gas burner
  • Combined horizontal and vertical vent runs up to 180 equivalent feet with 4” diameter venting (ABS, PVC, CPVC and polypropylene)
  • Two-pipe sealed combustion system uses outside air, eliminating problems caused by insufficient indoor ventilation
  • Reduced NOx emissions comply with air quality management district regulations
  • All models (except GS6 75 YRPDTL) meet the ENERGY STAR® requirement and may also qualify for local utility and rebate programs
  • Requires Certification
Dimensions & Measurements
Capacity
75 gal
Diameter
26 in
Height
70-5/8 in
Pressure - Maximum
150 psi
Recovery 90°F Rise GPH
82
Water Connections
Side
Water Connection Size
3/4 in
Water Heater Capacity Range
51 - 100 gal
Weight
300 lb
Characteristics & Features
Collection
ProLine® XE
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Vent Type
Power Direct Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
76000
Emission
Low NOx
First Hour Rating
129
Fuel Type
Natural Gas
MBH
76
Power Source
Gas
Warranty & Product Information
ANSI
ANSI Z21.10.1, ANSI Z21.10.3
Application
Residential
CSA Certified
CSA 4.1, CSA 4.3
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.68
UPC
091196546724