This product requires certification to purchase.

50 gal. Tall 13.5 kW Commercial Electric Water Heater

State

Sandblaster 50 gal. Tall 13.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #SCSB52135SFEB3N
  • Item #4161160
  • Manufacturer Part #100121450
4.6 out of 5 Customer Rating
Brand image
State

Sandblaster 50 gal. Tall 13.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #SCSB52135SFEB3N
  • Item #4161160
  • Manufacturer Part #100121450
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Height
65 in
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
Sandblaster
Number of Elements
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Water Heater Type
Tall
Electrical & Operational Information
Phase
Three Phase
Power Source
Electric
Volts
480V
Watts
5500 W
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
091196030063