This product requires certification to purchase.

80 gal. Tall Commercial Electric Water Heater, 208V, 3-Phase

State

SandBlaster® 80 gal. Tall Commercial Electric Water Heater, 208V, 3-Phase

  • Fast #
  • Part #SCSB82135SFEX3N
  • Item #4354011
  • Manufacturer Part #100121735
3.5 out of 5 Customer Rating
Brand image
State

SandBlaster® 80 gal. Tall Commercial Electric Water Heater, 208V, 3-Phase

  • Fast #
  • Part #SCSB82135SFEX3N
  • Item #4354011
  • Manufacturer Part #100121735
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Self cleaning with factory fusing
  • Gold plated elements with surface-mounted thermostats
  • Requires Certification
Dimensions & Measurements
Capacity
80 gal
Diameter
25-1/2 in
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Collection
SandBlaster®
Number of Elements
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Electrical & Operational Information
Ignition System
Electronic Ignition
Phase
Three Phase
Power Source
Electric
Volts
208V
Watts
13.5 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
SCSB82135SFEX3N
UPC
091196039950