This product requires certification to purchase.

48 in. Flexible Anode Rod Kit

State

Service Parts 48 in. Flexible Anode Rod Kit

  • Fast #
  • Part #S100110627
  • Item #3511798
  • Manufacturer Part #100110627
4.1 out of 5 Customer Rating
Brand image
State

Service Parts 48 in. Flexible Anode Rod Kit

  • Fast #
  • Part #S100110627
  • Item #3511798
  • Manufacturer Part #100110627
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-1/4 in
Length
48 in
Supply Pipe Connection Size
3/4 in
Width
2-3/5 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Anode Rod
UPC
020363153076