This product requires certification to purchase.

100 gal. Tall 199 MBH Commercial Natural Gas Water Heater

This product has been replaced by

100 gal. Tall 199 MBH Commercial Natural Gas Water Heater
State 100 gal. Tall 199 MBH Commercial Natural Gas Water Heater
Manufacturer Part #100381315
State

Ultra Force 100 gal. Tall 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSUF100199NEF
  • Item #12237354
  • Manufacturer Part #100381315
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

100 gal. Tall 199 MBH Commercial Natural Gas Water Heater
State 100 gal. Tall 199 MBH Commercial Natural Gas Water Heater
Manufacturer Part #100381315
State

Ultra Force 100 gal. Tall 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSUF100199NEF
  • Item #12237354
  • Manufacturer Part #100381315
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ENERGY STAR® certified-95% or greater efficiency, reducing energy costs and maximizing performance
  • Voltage Options-Supports 208, 240, and 480V single-phase and three-phase configurations, with field conversion capabilities
  • Economy Mode-Automatically lowers the operating set point during off-peak or unoccupied periods, reducing energy costs
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Capacity
100 gal
Height
85 in
Water Connections
Back
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Collection
Ultra Force
Vent Type
Power Direct Vent
Electrical & Operational Information
Fuel Type
Natural Gas
MBH
199
Phase
Single Phase
Power Source
Gas
Volts
120V
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
SSUFF100199NE
UPC
091196596538